The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
CTD8S10005AXXX
MFG Item Number
CTD8S10005AXXX
Product Description
CURRENT TRANSFORMER SPLIT CORE
Specifications
Specifications
Current Ratio
1,000:5
Burden - Class 1 (VA)
10 VA
Burden - Class 3 (VA)
15 VA
Frequency (Hz)
50-60 Hz
Insulation Level (V)
720 V
Basic Impulse Level (kV)
3 kV
Mounting
Bus-Bar
Termination
Double Screw Terminals
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
CTD8S12005AXXX
MFG Item Number
CTD8S12005AXXX
Product Description
CURRENT TRANSFORMER SPLIT CORE
Specifications
Specifications
Current Ratio
1,200:5
Burden - Class 1 (VA)
12 VA
Burden - Class 3 (VA)
15 VA
Frequency (Hz)
50-60 Hz
Insulation Level (V)
720 V
Basic Impulse Level (kV)
3 kV
Mounting
Bus-Bar
Termination
Double Screw Terminals
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
CTD8S12505AXXX
MFG Item Number
CTD8S12505AXXX
Product Description
CURRENT TRANSFORMER SPLIT CORE
Specifications
Specifications
Current Ratio
1250:5
Burden - Class 1 (VA)
12 VA
Burden - Class 3 (VA)
15 VA
Frequency (Hz)
50-60 Hz
Insulation Level (V)
720 V
Basic Impulse Level (kV)
3 kV
Mounting
Bus-Bar
Termination
Double Screw Terminals
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
CTD8S15005AXXX
MFG Item Number
CTD8S15005AXXX
Product Description
CURRENT TRANSFORMER SPLIT CORE
Specifications
Specifications
Current Ratio
1,500:5
Burden - Class 1 (VA)
15 VA
Burden - Class 3 (VA)
20 VA
Frequency (Hz)
50-60 Hz
Insulation Level (V)
720 V
Basic Impulse Level (kV)
3 kV
Mounting
Bus-Bar
Termination
Double Screw Terminals
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
CTD8S1505AXXX
MFG Item Number
CTD8S1505AXXX
Product Description
CURRENT TRANSFORMER SPLIT CORE
Specifications
Specifications
Current Ratio
150:5
Burden - Class 3 (VA)
1.5 VA
Frequency (Hz)
50-60 Hz
Insulation Level (V)
720 V
Basic Impulse Level (kV)
3 kV
Mounting
Bus-Bar
Termination
Double Screw Terminals
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
CTD8S16005AXXX
MFG Item Number
CTD8S16005AXXX
Product Description
CURRENT TRANSFORMER SPLIT CORE
Specifications
Specifications
Current Ratio
1,600:5
Burden - Class 1 (VA)
15 VA
Burden - Class 3 (VA)
20 VA
Frequency (Hz)
50-60 Hz
Insulation Level (V)
720 V
Basic Impulse Level (kV)
3 kV
Mounting
Bus-Bar
Termination
Double Screw Terminals
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
CTD8S20005AXXX
MFG Item Number
CTD8S20005AXXX
Product Description
CURRENT TRANSFORMER SPLIT CORE
Specifications
Specifications
Current Ratio
2,000:5
Burden - Class 1 (VA)
20 VA
Burden - Class 3 (VA)
25 VA
Frequency (Hz)
50-60 Hz
Insulation Level (V)
720 V
Basic Impulse Level (kV)
3 kV
Mounting
Bus-Bar
Termination
Double Screw Terminals
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
CTD8S2005AXXX
MFG Item Number
CTD8S2005AXXX
Product Description
CURRENT TRANSFORMER SPLIT CORE
Specifications
Specifications
Current Ratio
200:5
Burden - Class 3 (VA)
1.5 VA
Frequency (Hz)
50-60 Hz
Insulation Level (V)
720 V
Basic Impulse Level (kV)
3 kV
Mounting
Bus-Bar
Termination
Double Screw Terminals
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
CTD8S25005AXXX
MFG Item Number
CTD8S25005AXXX
Product Description
CURRENT TRANSFORMER SPLIT CORE
Specifications
Specifications
Current Ratio
2,500:5
Burden - Class 1 (VA)
25 VA
Burden - Class 3 (VA)
30 VA
Frequency (Hz)
50-60 Hz
Insulation Level (V)
720 V
Basic Impulse Level (kV)
3 kV
Mounting
Bus-Bar
Termination
Double Screw Terminals
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
CTD8S2505AXXX
MFG Item Number
CTD8S2505AXXX
Product Description
CURRENT TRANSFORMER SPLIT CORE
Specifications
Specifications
Current Ratio
250:5
Burden - Class 3 (VA)
2 VA
Frequency (Hz)
50-60 Hz
Insulation Level (V)
720 V
Basic Impulse Level (kV)
3 kV
Mounting
Bus-Bar
Termination
Double Screw Terminals
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Current Transformers
Manufacturer
Carlo Gavazzi
Product Series
CTD-8S
Shopping Options
Process & Instrumentation Process and instrumentation devices monitor and maintain processes and equipment.
Automated process control achieves consistency, efficiency and safety in industrial process. A variety of equipment contributes to effective production. This equipment includes dedicated controllers, regulators, transducers, transformers, meters and gauges.
Process controllers measure a process variable and make adjustments to keep that variable within a set range or at a desired setpoint. Drum heaters and heat tracing are used to maintain or adjust the temperature of pipes or vessels. Regulators are devices that maintain a designated characteristic. They can be be designed to maintain just about variable required. Panel meters and gauges take and display measurements.
Using process equipment, process control systems and can from controlling the pressure in one vessel to managing entire processing plants.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved